Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg SPS-1412
28481886 Electrical Power Transmission 

STANCOR STANCOR

SPS-1412

Description

SPS-1412 POWER SUPPLY, AC-DC 12V 1.4A 90-264VIN ENCLOSED, POR (SMARTCATALOG)

WALL PLUG EXTERNAL 17W SPS SERIES NEW SWITCHING POWER SOURCE SERIES MEETS CALIFORNIA ENERGY COMMISSION CEC STANDARDS UL LISTED UL STANDARD 60950-1 MEETS CEC EFFICIENCY LEVEL IV COMPLIES WITH FCC PART 15 CLASS B INPUT RANGE 90-264 VAC 50/60 HZ OVERLOAD AND

Part #

70213157

BDI #
28481886

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
STANCOR
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
WALL PLUG EXTERNAL 17W SPS SERIES NEW SWITCHING POWER SOURCE SERIES MEETS CALIFORNIA ENERGY COMMISSION CEC STANDARDS UL LISTED UL STANDARD 60950-1 MEETS CEC EFFICIENCY LEVEL IV COMPLIES WITH FCC PART 15 CLASS B INPUT RANGE 90-264 VAC 50/60 HZ OVERLOAD AND