STANCOR
STANCOR
STA-4890A
STANCOR STANCOR
Description
STA-4890A POWER SUPPLY, AC-DC 9V 1.2A 120V IN ENCLOSED, POR (SMARTCATALOG)
WALL PLUG FEATURES LISTED UL 1310 CLASS 2 POWER UNITS OR UL 1012 POWER SUPPLIES GENERAL-PURPOSE -10 TO +40DEG C OPERATING TEMPERATURE RATED FOR CONTINUOUS DUTY OUTPUT CORDS 6 AND RSQUO LONG OTHER VOLTAGES AVAILABLE AS CUSTOM DESIGNS OUTPUT PLUG 2.1 X 5.5
Part #
70213345
BDI #
28481911
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Power-Transmission/STA-4890A/p/28481911
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
WALL PLUG FEATURES LISTED UL 1310 CLASS 2 POWER UNITS OR UL 1012 POWER SUPPLIES GENERAL-PURPOSE -10 TO +40DEG C OPERATING TEMPERATURE RATED FOR CONTINUOUS DUTY OUTPUT CORDS 6 AND RSQUO LONG OTHER VOLTAGES AVAILABLE AS CUSTOM DESIGNS OUTPUT PLUG 2.1 X 5.5
