Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

05050 https://www.bdiexpress.com/medias/INDPRBXXXXXX-05015-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYxMnxpbWFnZS9qcGVnfGFERTJMMmd4T1M4eE1EUXpNakl4TlRVME56a3pOQzlKVGtSUVVrSllXRmhZV0ZoZk1EVXdNVFZmTXpBd2VETXdNQzVxY0djfDliMjhmZTdiMjFmZTBlMTc2ZDk3MjQyNzkyMmIwYzJkNDY4ZWFkYmYzNjk0MjEzMWU3YTg3NDFlYTcwYWJkMTc
27605854 Fasteners 

PRECISION BRAND PROD PRECISION BRAND PROD

05050

Description

05050 KEYSTOCK ; 9MM X 14MM 6/PAK

Keystock; Metric Type; 12" Length; 14MM Width; 9MM Thickness; Steel Material; Gold Dichromate Plated Finish; 6/Pack; Used For Accommodation of Metric Keyway

Part #

05050

BDI #
27605854

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

156.56 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 156.56 / pack BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
PRECISION BRAND PRODUCTS INC.
Minimum Buy Quantity
N/A
UNSPSC
31163208
Weight / Kilogram
1.806
EAN
0698158050505
Product Group - BDI
R00104
Noun
Keystock
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
05050
Product Detail
Keystock
Product Specification
Metric Type; 12" Length; 14MM Width; 9MM Thickness; Steel Material; Gold Dichromate Plated Finish
Long Description
Keystock; Metric Type; 12" Length; 14MM Width; 9MM Thickness; Steel Material; Gold Dichromate Plated Finish; 6/Pack; Used For Accommodation of Metric Keyway