PRECISION BRAND PROD
PRECISION BRAND PROD
06425
PRECISION BRAND PROD PRECISION BRAND PROD
Description
06425 MASONRY SHIM, 2116 1/16 X 1 X 2 1000/PAK (SMARTCATALOG)
Masonry Shim; 2" Length; 1" Width; 1/16" Thickness; Plastic Material; Blue Color; 60 Piece/Sheet; 17 Sheet/Carton; 1020 Piece
Part #
06425
BDI #
27586295
Details
117.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/06425/p/27586295
Your Price
$ 117.51 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31162815
EAN
698158064250
Weight / US pound
5
Product Group - BDI
R00104
Noun
Shim
Keyword String
Masonry
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
06425
Product Detail
Masonry Shim
Product Specification
2" Length; 1" Width; 1/16" Thickness; Plastic Material; Blue Color
Long Description
Masonry Shim; 2" Length; 1" Width; 1/16" Thickness; Plastic Material; Blue Color; 60 Piece/Sheet; 17 Sheet/Carton; 1020 Piece

