Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

200661 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=200661&size=2&newsize=300
25216875 Fasteners 

BDI APPROVED BDI APPROVED

200661

Description

200661 EXT SCREW ; 5LB 2-1/2" CERAMIC FINISH COMBO

PrimeGuard Plus ceramic finish coat with galvanized base. Combination drive, extra coarse thread screws with high corrosion-resistant, long life coating. Packed in cardboard box with window. The screw color is similar to the color of treated wood. Compliant for treated lumber. Type 17 drill tip drives into wood without pre-drilling. Thread pattern reduces wood splitting and friction. For all exterior applications, including decks, docks, fences, and gazebos.

Part #

200661

BDI #
25216875

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BDI APPROVED MATERIAL
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0009326209661
Product Group - BDI
F00234
Long Description
PrimeGuard Plus ceramic finish coat with galvanized base. Combination drive, extra coarse thread screws with high corrosion-resistant, long life coating. Packed in cardboard box with window. The screw color is similar to the color of treated wood. Compliant for treated lumber. Type 17 drill tip drives into wood without pre-drilling. Thread pattern reduces wood splitting and friction. For all exterior applications, including decks, docks, fences, and gazebos.