Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg A-299
24948133 Fasteners 

DWYER INSTRUMENTS DWYER INSTRUMENTS

A-299

Description

A-299 MOUNTING BRACKET

Mounting Kit; Gray Hammertone Epoxy Finish; Materials Steel; Mounting Orientation Flush Mounting | Surface Mounting; Product Compatibility Magnehelic Gage ; Height 4"; Width 7.7"; Length 6.3"

Part #

420803-10

BDI #
24948133

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

140.08 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 140.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DWYER OMEGA
Minimum Buy Quantity
N/A
UNSPSC
31162506
Weight / Kilogram
0.59
Product Group - BDI
F00234
Harmonized Tariff Code
9026.90.60.00
Noun
Kit
Keyword String
Mounting
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
1.3
Product Detail
Mounting Kit
Product Specification
Gray Hammertone Epoxy Finish; Materials Steel; Mounting Orientation Flush Mounting | Surface Mounting; Product Compatibility Magnehelic Gage ; Height 4"; Width 7.7"; Length 6.3"
Long Description
Mounting Kit; Gray Hammertone Epoxy Finish; Materials Steel; Mounting Orientation Flush Mounting | Surface Mounting; Product Compatibility Magnehelic Gage ; Height 4"; Width 7.7"; Length 6.3"