PCI
PCI
JNLW-1.375-12
PCI PCI
Description
JNLW-1.375-12 JAM NUT AND LOCK WSHR SET ; 1-3/8 - 12 UNF
Jam Nut and Lock Washer; Hex; 1-3/8-12 UNF; 2-1/16" Size; Steel Material
Part #
JNLW-1.375-12
BDI #
22971730

Details
16.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/JNLW-1-375-12/p/22971730
Your Price
$ 16.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
0.29
EAN
0841946122179
Product Group - BDI
B04120
Noun
Jam Nut and Lock Washer
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.64
Product Detail
Jam Nut and Lock Washer
Product Specification
Jam Nut and Lock Washer; Hex; 1-3/8-12 UNF; 2-1/16" Size; Steel Material
Long Description
Jam Nut and Lock Washer; Hex; 1-3/8-12 UNF; 2-1/16" Size; Steel Material