https://www.bdiexpress.com/medias/INDBNEXXXXXX-0304-C-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMDJ8aW1hZ2UvanBlZ3xhR0psTDJoaVl5OHhNRFUwT1RBd09ERXdOVFV3TWk5SlRrUkNUa1ZZV0ZoWVdGaGZNRE13TkY5RFh6RmZNekF3ZURNd01DNXFjR2N8YmVjYWY4ZjMzZWFhMTA3ZTQxZGQ5NWNjNDEzMjc0MjNlMWQ2MGM2ZmY0MDBlM2Q5ZWVkYmE5ZDM2N2EyMDJlNw
https://www.bdiexpress.com/medias/INDBNEXXXXXX-0304-C-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMDJ8aW1hZ2UvanBlZ3xhR0psTDJoaVl5OHhNRFUwT1RBd09ERXdOVFV3TWk5SlRrUkNUa1ZZV0ZoWVdGaGZNRE13TkY5RFh6RmZNekF3ZURNd01DNXFjR2N8YmVjYWY4ZjMzZWFhMTA3ZTQxZGQ5NWNjNDEzMjc0MjNlMWQ2MGM2ZmY0MDBlM2Q5ZWVkYmE5ZDM2N2EyMDJlNw
BRENNAN
BRENNAN
0304-C-08
BRENNAN BRENNAN
Description
0304-C-08 JIC CAP NUT ; 1/2"TUBE OD 3/4IN-16 JIC 0.75" LG
Tube Cap Nut; 1/2" Tube Outer Diameter; 3/4"-16 TPI JIC; 0.75" Length; Steel Material
Part #
0304-C-08
BDI #
17201565
Details
2.06
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fasteners/Nuts-Bolts-Screws/0304-C-08/p/17201565
Your Price
$ 2.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161705
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Nut
Keyword String
Tube Cap
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Cap Nut
Product Specification
1/2" Tube Outer Diameter; 3/4"-16 TPI JIC; 0.75" Length; Steel Material
Long Description
Tube Cap Nut; 1/2" Tube Outer Diameter; 3/4"-16 TPI JIC; 0.75" Length; Steel Material
