QA1 PRECISION PROD
QA1 PRECISION PROD
MJNL12S-1
QA1 PRECISION PROD QA1 PRECISION PROD
Description
MJNL12S-1 JAM NUT ; 19MM HEX 6MM WIDE M12X1.25 LH STL
Jam Nut; M12-1.25 Thread Size; Left Hand; 19MM Hex; 6MM Wide; Steel
Part #
MJNL12S-1
BDI #
23706130

Details
3.3166
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/Nuts-Bolts-Screws/MJNL12S-1/p/23706130
Your Price
$ 3.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161727
Weight / Kilogram
0.01
EAN
0806990139603
Product Group - BDI
F00240
Harmonized Tariff Code
7318.16.00.45
Noun
Nut
Keyword String
Jam
Manufacturer URL
https://www.qa1.net
Weight / LBS
0.022
Product Detail
Jam Nut
Product Specification
M12-1.25 Thread Size; Left Hand; 19MM Hex; 6MM Wide; Steel
Long Description
Jam Nut; M12-1.25 Thread Size; Left Hand; 19MM Hex; 6MM Wide; Steel