NTN
NTN
MSS16
NTN NTN
Description
MSS16 STD BALL POINT SET SCREW ; NON-RETURNABLE
Setscrew; M16 X 1.5 Thread Size; 18MM Length; Ball Point Type
Part #
MSS16
BDI #
1223909
Details
6.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/Nuts-Bolts-Screws/MSS16/p/1223909
Your Price
$ 6.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161505
Weight / Kilogram
0.004
EAN
4547359104455
Product Group - BDI
B02222
Harmonized Tariff Code
7318.15.80.20
Noun
Setscrew
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Setscrew
Product Specification
M16 X 1.5 Thread Size; 18MM Length; Ball Point Type
Long Description
Setscrew; M16 X 1.5 Thread Size; 18MM Length; Ball Point Type

