Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSS6 https://www.bdiexpress.com/medias/INDNTNXXXXXX-1223912-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNDZ8aW1hZ2UvanBlZ3xhRGhqTDJneFppOHhNRFV4TXpjeU5ERTBOVFk1TkM5SlRrUk9WRTVZV0ZoWVdGaGZNVEl5TXpreE1sOHpNREI0TXpBd0xtcHdad3w0MWI1NTlkYzY4MWUxOTJmOWIwMjRmZTRmYzJiYTBiOGVhNjk0NTE4NTlkMTEwZDAyY2M0NTA2MzY0NzlmOWYy
1223912 Nuts Bolts Screws 

NTN NTN

MSS6

Description

MSS6 BEARING SET SCREW ; NON-RETURNABLE

Setscrew; M6 X 0.75 Thread Size; 8MM Length; Ball Point Type

Part #

MSS6

BDI #
1223912

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5.15 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31161505
Weight / Kilogram
0.001
EAN
4547359104486
Product Group - BDI
B02222
Harmonized Tariff Code
7318.15.80.20
Noun
Setscrew
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Setscrew
Product Specification
M6 X 0.75 Thread Size; 8MM Length; Ball Point Type
Long Description
Setscrew; M6 X 0.75 Thread Size; 8MM Length; Ball Point Type