Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S-12 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144510-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDR8aW1hZ2UvanBlZ3xhRFUwTDJoaU55OHhNREUwTVRjeE1UTXpOVFExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRRMU1UQmZNekF3V0RNd01DNXFjR2N8NzE1Yjg4Zjc5ODU1ZjY3MTg1YjQ3NzVlMWEyMDkzMDM5ZDY1MDY2Y2NjNjdiODc5Nzc2MzZhNDRkNzM4YzY3Zg
25144510 Nuts Bolts Screws 

AMERICAN RING & TOOL AMERICAN RING & TOOL

S-12

Description

S-12 SERRATED SAFETY WASHER

Safety Washer; Serrated; 12MM Inside Diameter; 18MM Outside Diameter; 1.1MM Thickness; 1.7MM Height; Spring Steel

Part #

S-12

BDI #
25144510

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AMERICAN RING & TOOL
Minimum Buy Quantity
N/A
UNSPSC
31161829
Weight / Kilogram
0
Product Group - BDI
F00240
Noun
Washer
Keyword String
Safety
Manufacturer URL
Product Detail
Safety Washer
Product Specification
Serrated; 12MM Inside Diameter; 18MM Outside Diameter; 1.1MM Thickness; 1.7MM Height; Spring Steel
Long Description
Safety Washer; Serrated; 12MM Inside Diameter; 18MM Outside Diameter; 1.1MM Thickness; 1.7MM Height; Spring Steel