WESTERN ENTERPRISES
WESTERN ENTERPRISES
WD2121
WESTERN ENTERPRISES WESTERN ENTERPRISES
Description
WD2121 NUT/NIPPLE (SMARTCATALOG)
Pipe Nut; 1/4" MNPT; Argon | Helium | Nitrogen Gas Type; CGA-510; 3000 PSIG Pressure; 0.96" - 14 NGO Size 1; Right Hand Thread Direction
Part #
WD2121
BDI #
26537553

Details
16.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/Nuts-Bolts-Screws/WD2121/p/26537553
Your Price
$ 16.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
698944086695
Weight / US pound
0.41
Product Group - BDI
G00360
Harmonized Tariff Code
7318.16.00.45
Noun
Nut
Keyword String
Pipe
Manufacturer URL
https://www.westernenterprises.com
Product Detail
Pipe Nut
Product Specification
1/4" MNPT; Argon | Helium | Nitrogen Gas Type; CGA-510; 3000 PSIG Pressure; 0.96" - 14 NGO Size 1; Right Hand Thread Direction
Long Description
Pipe Nut; 1/4" MNPT; Argon | Helium | Nitrogen Gas Type; CGA-510; 3000 PSIG Pressure; 0.96" - 14 NGO Size 1; Right Hand Thread Direction