Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TMAS 125-300 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1416770-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE3OXxpbWFnZS9qcGVnfGFEQmpMMmhrT1M4eE1EYzJOamN4TURjd01qRXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UUXhOamMzTUY4ek1EQjRNekF3TG1wd1p3fGMyMzBhOTQ4MGFjZmVjOWRjZTY4ZGNlZmEwMzJmMzlkZGIxNzI1YjdlMTY5MzZkOGUyNWU3MDZhMmEzYzBhMzk
1423773 Fasteners 

SKF SKF

TMAS 125-300

Description

TMAS 125-300 SHIM PACK

Shim; 125 MM X 125 MM X 45 MM X 3.00 MM

Part #

TMAS 125-300

BDI #
1423773

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

466.09 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 466.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
2.93
EAN
7316571838335
Product Group - BDI
R00104
Noun
Shim
Product Detail
Shim
Product Specification
Shim; 125 MM X 125 MM X 45 MM X 3.00 MM
Long Description
Shim; 125 MM X 125 MM X 45 MM X 3.00 MM