SKF
SKF
TMAS 200-300
SKF SKF
Description
TMAS 200-300 MACHINERY SHIM ; FOR SHAFT ALIGNMENT TOOL
Shim; 200MM Length; 200MM Width; 55MM Slot Size; 3MM Thickness; Stainless Steel Material
Part #
TMAS 200-300
BDI #
1423775
Details
833.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fasteners/TMAS-200-300/p/1423775
Your Price
$ 833.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162815
Weight / Kilogram
7.49
EAN
7316571838311
Product Group - BDI
R00104
Noun
Shim
Product Specification
200MM Length; 200MM Width; 55MM Slot Size; 3MM Thickness; Stainless Steel Material
Long Description
Shim; 200MM Length; 200MM Width; 55MM Slot Size; 3MM Thickness; Stainless Steel Material

