Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W-14 https://www.bdiexpress.com/medias/INDXXXXXXXXX-21532708-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0MXxpbWFnZS9qcGVnfGFEazNMMmc1TXk4eE1EYzJPRGswTnpRM09EVTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTFNekkzTURoZk16QXdlRE13TUM1cWNHY3w3ZDAzZGRhMzBmMGM0YmVkMjU3M2IxNzQzMmFiNDIyYjhkMTJkMDg0YmIwMTQ3Njk5YjU2NjA4NTI3YjU2NDgw
21532720 Fasteners 

EBC EBC

W-14

Description

W14 LOCKWASHER ; LOCK WASHER

Lock Washer; 2.791" ID X 3.828" OD X 3.313" Face Dia; Steel

Part #

W14

BDI #
21532720

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3.71 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 3.71 / each BDIExpress
QTY

Inventory

Total: 348

Category
Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
Product Group - BDI
B02222
Noun
Washer
Keyword String
Lock
Product Detail
Lock Washer
Product Specification
Lock Washer; 2.791" ID X 3.828" OD X 3.313" Face Dia; Steel
Long Description
Lock Washer; 2.791" ID X 3.828" OD X 3.313" Face Dia; Steel