WATTS WATER TECH
WATTS WATER TECH
0950106-FV-4M1-1/8
WATTS WATER TECH WATTS WATER TECH
Description
0950106-FV-4M1-1/8 AUTO AIR VENT VALVE ; 1/8" NPT
Provides automatic air venting for (hydronic) hot or cold water distribution systems. These vents purge air that may be in the water system. The vent valve utilizes a float to actuate the valve plug which is located at the top of the valve. Once the air is displaced and the system pressure is sustained, the valve plug seals and prevents any water from escaping from the system. Brass body and cover with rubber seal. High temperature resistant. Suitable for use with glycol systems. Can be disassembled for inspection and cleaning. Minimum working pressure 1.45 P.S.I.; maximum working pressure 150 P.S.I. Temperature range 33 deg. F. to 240 deg. F. 1/8".
Part #
0950106-FV-4M1-1/8
BDI #
25239390

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/0950106-FV-4M1-1-8/p/25239390
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0098268678062
Product Group - BDI
F02234
Long Description
Provides automatic air venting for (hydronic) hot or cold water distribution systems. These vents purge air that may be in the water system. The vent valve utilizes a float to actuate the valve plug which is located at the top of the valve. Once the air is displaced and the system pressure is sustained, the valve plug seals and prevents any water from escaping from the system. Brass body and cover with rubber seal. High temperature resistant. Suitable for use with glycol systems. Can be disassembled for inspection and cleaning. Minimum working pressure 1.45 P.S.I.; maximum working pressure 150 P.S.I. Temperature range 33 deg. F. to 240 deg. F. 1/8".