Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

100-DST https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=460076&size=2&newsize=300
25240670 Fluid Power 

DELTA FAUCET DELTA FAUCET

100-DST

Description

100-DST KITCHEN FAUCET ; 1H CHROME

Classic Series. Chrome finish, lever handles. 3-hole 8" center installation. 1.8 GPM (gallons per minute) flow rate. 360 deg. swivel spout, no spray. Features Diamond Seal Technology for over 5 million trouble-free uses. 3/8" O.D. Pex supply tubes 36" long connections. For replacement cartridge see Model No RP50587 (SKU 401221). ADA (Americans with Disabilities Act) compliant. Complies with California lead-free law AB1953. Lifetime faucet, parts and finish warranty to the original purchaser.

Part #

100-DST

BDI #
25240670

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DELTA FAUCET COMPANY WWW.DELTAFAUCET.COM
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0034449593335
Product Group - BDI
F02234
Long Description
Classic Series. Chrome finish, lever handles. 3-hole 8" center installation. 1.8 GPM (gallons per minute) flow rate. 360 deg. swivel spout, no spray. Features Diamond Seal Technology for over 5 million trouble-free uses. 3/8" O.D. Pex supply tubes 36" long connections. For replacement cartridge see Model No RP50587 (SKU 401221). ADA (Americans with Disabilities Act) compliant. Complies with California lead-free law AB1953. Lifetime faucet, parts and finish warranty to the original purchaser.