

SPEEDAIRE
SPEEDAIRE
1VEK8
SPEEDAIRE SPEEDAIRE
Description
1VEK8 COILED AIR HOSE ; 3/8" ID X 30 FT 125 PSI
INSIDE DIA 3/8 IN HOSE LENGTH 30 FT HOSE COLOR BLUE HOSE TUBE MATERIAL POLYURETHANE MAX WORKING PRESSURE AT 70 F 125 PSI TEMP RANGE -40 DEGREES TO 158 DEGREES F SAFETY FACTOR 3 1 HOSE FITTING A MATERIAL BRASS HOSE FITTING B MATERIAL BR
Part #
1VEK8
BDI #
26444238

Details
109.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/1VEK8/p/26444238
Your Price
$ 109.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
F02234
Long Description
INSIDE DIA 3/8 IN HOSE LENGTH 30 FT HOSE COLOR BLUE HOSE TUBE MATERIAL POLYURETHANE MAX WORKING PRESSURE AT 70 F 125 PSI TEMP RANGE -40 DEGREES TO 158 DEGREES F SAFETY FACTOR 3 1 HOSE FITTING A MATERIAL BRASS HOSE FITTING B MATERIAL BR