DELTA FAUCET
DELTA FAUCET
25996LF-ECO
DELTA FAUCET DELTA FAUCET
描述
DELTA FAUCET 25996LF-ECO
Windemere Series. 2 S-lever handles, arc spout 5-1/8" L. x 5-7/8" H., 3-hole 4" center installation, metal pop-up. WaterSense labeled product. Flow rate of 1.2 GPM (gallons per minute). 1/2" I.P.S. connections, 1-1/8" maximum deck thickness. ADA compliant. Complies with California lead-free law AB1953. Lifetime faucet, parts and finish warranty to the original purchaser.
制造商部件号
25996LF-ECO
BDI部件号
25240590
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/25996LF-ECO/p/25240590
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0034449810333
重量 / Kilogram
0
Product Group - BDI
F02234
详细描述
Windemere Series. 2 S-lever handles, arc spout 5-1/8" L. x 5-7/8" H., 3-hole 4" center installation, metal pop-up. WaterSense labeled product. Flow rate of 1.2 GPM (gallons per minute). 1/2" I.P.S. connections, 1-1/8" maximum deck thickness. ADA compliant. Complies with California lead-free law AB1953. Lifetime faucet, parts and finish warranty to the original purchaser.
