https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-B-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNjB8aW1hZ2UvanBlZ3xhR1ZtTDJnM05TOHhNRGszTlRBeU16WTVNemcxTkM5TlJsSkVWa05ZV0ZoWVdGaGZNVEF3WDBKZlUxTmZNekF3ZURNd01DNXFjR2N8NDdlNmFhMzhlZjExMjRlYjVjZDlkODg5ZmMwMTEzZmFmYzAyZGEzYmU0ODAwYjg1OTQxMGIzNmQxMjMwNWRhZQ
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-100-B-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNjB8aW1hZ2UvanBlZ3xhR1ZtTDJnM05TOHhNRGszTlRBeU16WTVNemcxTkM5TlJsSkVWa05ZV0ZoWVdGaGZNVEF3WDBKZlUxTmZNekF3ZURNd01DNXFjR2N8NDdlNmFhMzhlZjExMjRlYjVjZDlkODg5ZmMwMTEzZmFmYzAyZGEzYmU0ODAwYjg1OTQxMGIzNmQxMjMwNWRhZQ
DIXON VALVE
DIXON VALVE
300-B-SS
DIXON VALVE DIXON VALVE
Description
300-B-SS CAM AND GROOVE COUPLER ; 3" FEMALEXMNPT 316 SST
Coupler; 125 PSI Operating Pressure; 316 Stainless Steel Material; 3" Size; Nitrile Rubber Seal
Part #
300-B-SS
BDI #
17283920
Details
294.43
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/300-B-SS/p/17283920
Your Price
$ 294.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
1.581
Product Group - BDI
F02172
Noun
Coupler
Manufacturer URL
https://dixonvalve.com
Product Detail
Coupler
Product Specification
125 PSI Operating Pressure; 316 Stainless Steel Material; 3" Size; Nitrile Rubber Seal
Long Description
Coupler; 125 PSI Operating Pressure; 316 Stainless Steel Material; 3" Size; Nitrile Rubber Seal
