https://www.bdiexpress.com/medias/MFRDVCXXXXXX-75-G-TEV-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2NHxpbWFnZS9qcGVnfGFHWTJMMmhsT0M4eE1EazNOVFl4T1RjME16YzNOQzlOUmxKRVZrTllXRmhZV0ZoZk56VmZSMTlVUlZaZk16QXdlRE13TUM1cWNHY3w4ODhhNjVjZTc5OGEwYjQxYjgwZGJjMDNhY2VjZmQ4ZjlmOTQxZjllZjM1MmIxMzMyMzE3MTY2MGIzYWRlZmE3
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-75-G-TEV-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2NHxpbWFnZS9qcGVnfGFHWTJMMmhsT0M4eE1EazNOVFl4T1RjME16YzNOQzlOUmxKRVZrTllXRmhZV0ZoZk56VmZSMTlVUlZaZk16QXdlRE13TUM1cWNHY3w4ODhhNjVjZTc5OGEwYjQxYjgwZGJjMDNhY2VjZmQ4ZjlmOTQxZjllZjM1MmIxMzMyMzE3MTY2MGIzYWRlZmE3
DIXON VALVE
DIXON VALVE
300-G-TEV
DIXON VALVE DIXON VALVE
Description
300-G-TEV ENCAPSULATED GASKET ; 3" PTFE FEP FKM TRANSLUCENT-BLACK
Gasket; Translucent/Black; 125 PSI Operating Pressure; 200 Deg F Maximum Temperature; PTFE Material; 3" Size
Part #
300-G-TEV
BDI #
19309451
Details
111.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/300-G-TEV/p/19309451
Your Price
$ 111.24 / each
$ 112.00 / each BDIExpress
$ 112.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.03
Product Group - BDI
F02172
Noun
Gasket
Manufacturer URL
https://dixonvalve.com
Product Detail
Gasket
Product Specification
Translucent/Black; 125 PSI Operating Pressure; 200 Deg F Maximum Temperature; PTFE Material; 3" Size
Long Description
Gasket; Translucent/Black; 125 PSI Operating Pressure; 200 Deg F Maximum Temperature; PTFE Material; 3" Size
