INSINKERATOR
INSINKERATOR
79030-ISE
INSINKERATOR INSINKERATOR
Description
79030-ISE INSINKERATOR GARBAGE DISPOSER ; BADGER 5XP 3/4HP 9.5A GRAY 120V
Includes Dura-Drive 3/4 HP induction motor, 12 cu. in. EPS insulation for sound reduction, tough galvanized steel shredder ring, 26 oz. grind chamber capacity with stainless steel lugs and sink flange. Plastic sink stopper. Self-service wrench frees simple jams. Has Quick Lock system for fast, easy installation. 4 year in-home service warranty. Formerly Model B5XP.
Part #
79030-ISE
BDI #
25242941

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/79030-ISE/p/25242941
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0050375007838
Product Group - BDI
F02234
Long Description
Includes Dura-Drive 3/4 HP induction motor, 12 cu. in. EPS insulation for sound reduction, tough galvanized steel shredder ring, 26 oz. grind chamber capacity with stainless steel lugs and sink flange. Plastic sink stopper. Self-service wrench frees simple jams. Has Quick Lock system for fast, easy installation. 4 year in-home service warranty. Formerly Model B5XP.