Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

91030 https://www.bdiexpress.com/medias/INDLINXXXXXX-24156835-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1NDR8aW1hZ2UvanBlZ3xhR0ZoTDJoa01DOHhNREUwTnpreE5qZzBNRGs1TUM5SlRrUk1TVTVZV0ZoWVdGaGZNalF4TlRZNE16VmZNekF3ZURNd01DNXFjR2N8MzFiNTU4ZmE0NjkwYWYwNmRiZDM3NzAxNDc2Nzg4YjdlZWQ4OWU3ZTg4MTAzZDM0YTcyYTI3NjA2NjQwYjcyYQ
24156835 Fluid Power 

LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL

91030

Description

91030 POWER CORD REEL ; POR SINGLE RECEPTACLE

Cord Reel; Heavy Duty; Single Receptacle; 50FT Cord Length; 13AMP Rating Current; 125VAC Input Voltage

Part #

91030

BDI #
24156835

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
11.46
EAN
0095992101804
Product Group - BDI
F02192
Noun
Reel
Keyword String
Cord
Manufacturer URL
Product Detail
Cord Reel
Product Specification
Heavy Duty; Single Receptacle; 50FT Cord Length; 13AMP Rating Current; 125VAC Input Voltage
Long Description
Cord Reel; Heavy Duty; Single Receptacle; 50FT Cord Length; 13AMP Rating Current; 125VAC Input Voltage