SMC
SMC
AN30-N03
SMC SMC
Description
AN30-N03 SILENCER ; 30DBA 1.0MPA W/3/8IN FITTING
Silencer; Compact Resin; Male Thread; Body Size-30; Thread Type-NPT; Port Size-3/8"
Part #
AN30-N03
BDI #
17825696
Details
6.22
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/AN30-N03/p/17825696
Your Price
$ 6.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131609
Weight / Kilogram
0.012
Product Group - BDI
F02352
Noun
Silencer
Product Detail
Silencer
Product Specification
Silencer; Compact Resin; Male Thread; Body Size-30; Thread Type-NPT; Port Size-3/8"
Long Description
Silencer; Compact Resin; Male Thread; Body Size-30; Thread Type-NPT; Port Size-3/8"

