Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B4410LF https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=467140&size=2&newsize=300
25241397 Fluid Power 

DELTA FAUCET DELTA FAUCET

B4410LF

Description

B4410LF SINGLE HANDLE KITCHEN FAUCET ; 1H CHR KIT FAUCET W/SPRY

Foundations series kitchen faucet with spray. Lever handle is ADA approved. 4-hole installation on 8" centers. Flow rate is 1.8 GPM (gallons per minute) flow rate at 60 psi (pounds per square inch). 1/2" I.P.S. (iron pipe size) connections will accommodate 1-1/2" deck thickness. Lifetime limited warranty. Chrome finish with chrome spray.

Part #

B4410LF

BDI #
25241397

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DELTA FAUCET COMPANY WWW.DELTAFAUCET.COM
Minimum Buy Quantity
N/A
UNSPSC
30181702
Weight / Kilogram
0
EAN
0034449624473
Product Group - BDI
F02234
Long Description
Foundations series kitchen faucet with spray. Lever handle is ADA approved. 4-hole installation on 8" centers. Flow rate is 1.8 GPM (gallons per minute) flow rate at 60 psi (pounds per square inch). 1/2" I.P.S. (iron pipe size) connections will accommodate 1-1/2" deck thickness. Lifetime limited warranty. Chrome finish with chrome spray.