https://www.bdiexpress.com/medias/MFRDVCXXXXXX-BA31-200-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwM3xpbWFnZS9qcGVnfGFEWTJMMmd4WkM4eE1EazNORGN4TXprd05URTRNaTlOUmxKRVZrTllXRmhZV0ZoZlFrRXpNVjh5TURCZk16QXdlRE13TUM1cWNHY3wwZTY2ZGRiMWQ4ZDE2ZDhhM2UyZTJiYzg4MWRjMjg4MGJjM2UxMTRkNWRlNTE1YWZjOTViNjQ3YWRlMmZhODE0
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-BA31-200-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwM3xpbWFnZS9qcGVnfGFEWTJMMmd4WkM4eE1EazNORGN4TXprd05URTRNaTlOUmxKRVZrTllXRmhZV0ZoZlFrRXpNVjh5TURCZk16QXdlRE13TUM1cWNHY3wwZTY2ZGRiMWQ4ZDE2ZDhhM2UyZTJiYzg4MWRjMjg4MGJjM2UxMTRkNWRlNTE1YWZjOTViNjQ3YWRlMmZhODE0
DIXON VALVE
DIXON VALVE
BA31-200
DIXON VALVE DIXON VALVE
Description
BA31-200 BAYONET STYLE DRY DISCONNECT ; 2IN ADAPTERXFNPT SS 85PSI BUNA SEAL
Adapter; 85 PSI at 70 Deg F Operating Pressure; Stainless Steel Material; 2" Size; Nitrile Rubber Seal
Part #
BA31-200
BDI #
19316346
Details
305.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/BA31-200/p/19316346
Your Price
$ 305.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
1.112
Product Group - BDI
F02172
Noun
Adapter
Manufacturer URL
https://dixonvalve.com
Product Detail
Adapter
Product Specification
85 PSI at 70 Deg F Operating Pressure; Stainless Steel Material; 2" Size; Nitrile Rubber Seal
Long Description
Adapter; 85 PSI at 70 Deg F Operating Pressure; Stainless Steel Material; 2" Size; Nitrile Rubber Seal
