Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CARR40X100X1/000 https://www.bdiexpress.com/medias/INDEWXXXXXXX-CAR-40-E-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTh8aW1hZ2UvanBlZ3xhREZoTDJoallTOHhNREk1TXpVd09UYzRNelU0TWk5SlRrUkZWMWhZV0ZoWVdGaGZRMEZTWHpRd1gwVmZSRjh6TURCNE16QXdMbXB3Wnd8ZjM1MDQyYmRmZDQzNjE5NTNlMjAzN2RkZDUyYWQ1NjI5NWEyZDFlOWU1NjkxMDNmYzgyMDFiOWY1Mzg5YzRjYg
27072005 Fluid Power 

EWELLIX EWELLIX

CARR40X100X1/000

Description

CARR40X100X1/000 LINEAR ACTUATOR (SMARTCATALOG)

Linear Actuator; CAR Series; 6000N Force; 100MM Stroke; Ball Lead Screw; 40 Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; 6000N Force; 40Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; Ball Screw With Steel Tube

Part #

CARR40X100X1/000

BDI #
27072005

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2351.8814 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,351.88 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EWELLIX
Minimum Buy Quantity
1
UNSPSC
31251511
EAN
7316578039469
Weight / US pound
15.43
Product Group - BDI
A03142
Harmonized Tariff Code
8479.89.97.00
Noun
Actuator
Keyword String
Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
0403335
Manufacturer Internal Number
M/0403335
Weight / LBS
15.43236
Product Detail
Linear Actuator
Product Specification
CAR Series; 6000N Force; 100MM Stroke; Ball Lead Screw; 40 Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; 6000N Force; 40Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; Ball Screw With Steel Tube
Long Description
Linear Actuator; CAR Series; 6000N Force; 100MM Stroke; Ball Lead Screw; 40 Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; 6000N Force; 40Percentage Duty at Maximum Force; IP20/54 Water/Dust Protection; Ball Screw With Steel Tube