Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 012-3226
18180045 Fittings And Adapters 

G & G MANUFACTURING G & G MANUFACTURING

012-3226

Description

012-3226 COUPLER HUB ; WELD ON 2IN OD 1-5/8IN ID 1IN WD

Pipe Coupling; 1-5/8" ID X 2" OD X 1" Wd

Part #

012-3226

BDI #
18180045

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9.27 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 9.27 / each
$ 10.00 / each
BDIExpress
QTY

Inventory

Total: 9

Brand
Manufacturer Name
G & G MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
40172600
Weight / Kilogram
0.146
EAN
0661202007381
Product Group - BDI
M02194
Noun
Coupling
Keyword String
Pipe
Weight / LBS
0.32
Product Detail
Pipe Coupling
Product Specification
Pipe Coupling; 1-5/8" ID X 2" OD X 1" Wd
Long Description
Pipe Coupling; 1-5/8" ID X 2" OD X 1" Wd