Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1020604C https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1020402C-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg4M3xpbWFnZS9qcGVnfGFHRXlMMmcyWlM4eE1EazNNemczTWpjNE16TTVNQzlOUmxKRVZrTllXRmhZV0ZoZk1UQXlNRFF3TWtOZk16QXdlRE13TUM1cWNHY3w5OWExYjQ3ZjkxODBhZTZjNmIyNDllOWUxNmQxZWM1MmY1MGEyZTNkMjMxYzU4YjZhM2RkNTcyYmQxYjNiNTg1
21488000 Fittings And Adapters 

DIXON VALVE DIXON VALVE

1020604C

Description

1020604C HOSE FITTING ; 1/4"X3/8" MNPT INSERT BRS

Hose Barb Fitting; MNPTF X Hose Barb; Brass Material; NPTF Male Thread; 1/4" Male Thread Size; 3/8" Hose ID; 9/16" Hex; 1.76" LG; 100 Optional Pkg/Box Qty

Part #

1020604C

BDI #
21488000

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2.06 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2.06 / each BDIExpress
QTY

Inventory

Total: 20

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.023
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Barb
Weight / LBS
0.048
Product Detail
Hose Barb Fitting
Product Specification
Hose Barb Fitting; MNPTF X Hose Barb; Brass Material; NPTF Male Thread; 1/4" Male Thread Size; 3/8" Hose ID; 9/16" Hex; 1.76" LG; 100 Optional Pkg/Box Qty
Long Description
Hose Barb Fitting; MNPTF X Hose Barb; Brass Material; NPTF Male Thread; 1/4" Male Thread Size; 3/8" Hose ID; 9/16" Hex; 1.76" LG; 100 Optional Pkg/Box Qty