Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12G-12FJX45S-TCX https://www.bdiexpress.com/medias/INDGATCPLGXX-G-FJX45-TCX-G25174T-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMzJ8aW1hZ2UvanBlZ3xhRFl6TDJnMk9TOHhNRE13TkRNek5qYzRPVFV6TkM5SlRrUkhRVlJEVUV4SFdGaGZSMTlHU2xnME5WOVVRMWhmUnpJMU1UYzBWRjh4WHpNd01IZ3pNREF1YW5CbnxkMzNlNzNjYTlhMTk2NjE4OTQ1OWY1NThhMGQwNjM2ZjZiYzcxNzc1NDM2MTJlMGY1OTljZTBmNmE5ZmM4NDU2
20534194 Fittings And Adapters 

GATES GATES

12G-12FJX45S-TCX

Description

12G-12FJX45S-TCX HOSE COUPLING ; NON-RETURNABLE

Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Xtreme Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.12 FJX End Connection Type; 1-1/16"-12 End Connection Size; 1.26" Nut Size; 3.039" Cutoff Size; 5.087" Length0.827" Drop Size

Part #

732151345

BDI #
20534194

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

112.32 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 112.32 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.37
EAN
0770075639312
Product Group - BDI
F02172
Harmonized Tariff Code
7508.90.50.00
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25174-1212T
Manufacturer Internal Number
732151345
Weight / LBS
0.8228
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Xtreme Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.12 FJX End Connection Type; 1-1/16"-12 End Connection Size; 1.26" Nut Size; 3.039" Cutoff Size; 5.087" Length0.827" Drop Size
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 45 Deg Angle; Steel; TuffCoat Xtreme Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.12 FJX End Connection Type; 1-1/16"-12 End Connection Size; 1.26" Nut Size; 3.039" Cutoff Size; 5.087" Length0.827" Drop Size