

TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
1405-04-02
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
1405-04-02 FP X FPS UNION ; 1/4-18 NPTF X 1/8-27 NPSM STRAIGHT
Pipe Connector; 1/4-18 Thread; 04 Thread Nominal Size; Female Pipe Thread Type; Pipe to Pipe Swivel; Steel; Straight Shape
Part #
1405-04-02
BDI #
21460194

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/1405-04-02/p/21460194
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.03
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Product Detail
Pipe Connector
Product Specification
Pipe Connector; 1/4-18 Thread; 04 Thread Nominal Size; Female Pipe Thread Type; Pipe to Pipe Swivel; Steel; Straight Shape
Long Description
Pipe Connector; 1/4-18 Thread; 04 Thread Nominal Size; Female Pipe Thread Type; Pipe to Pipe Swivel; Steel; Straight Shape