Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

158-24 https://www.bdiexpress.com/medias/INDXXXXXXXXX-27493680-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNDZ8aW1hZ2UvanBlZ3xhRFk1TDJoaE55OHhNRFV3TnpRMk56QTJNek15Tmk5SlRrUllXRmhZV0ZoWVdGaGZNamMwT1RNMk9EQmZNekF3ZURNd01DNXFjR2N8MGM5YmI1ZWIwNDZjMjg1N2NmZjg2MmJmZjU4OTc2Y2U4MTA2MjYxOWVhMmUwNjZhMmFiMjNiODgzM2U2ZDFmNQ
27493683 Fittings And Adapters 

MERIT BRASS MERIT BRASS

158-24

Description

158-24 BRASS FITTING CAP ; POR 1-1/2" 250LB LEADED BRASS XH 5/PAK

Pipe Cap; 1-1/2" FNPT Thread Size; 1.33" Length; Brass; Leaded; 250LB Pressure Rating; Domestic

Part #

158-24

BDI #
27493683

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MERIT BRASS
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
1.2
EAN
0671404006198
Product Group - BDI
F02172
Harmonized Tariff Code
7412.20.00.90
Noun
Cap
Keyword String
Pipe
Manufacturer URL
Weight / LBS
1.2
Product Detail
Pipe Cap
Product Specification
1-1/2" FNPT Thread Size; 1.33" Length; Brass; Leaded; 250LB Pressure Rating; Domestic
Long Description
Pipe Cap; 1-1/2" FNPT Thread Size; 1.33" Length; Brass; Leaded; 250LB Pressure Rating; Domestic