CLIMAX METAL
CLIMAX METAL
2ISCC-050-050KW
CLIMAX METAL CLIMAX METAL
Description
2ISCC-050-050KW CLAMP COUPLING ; 1/2" X 1/2" BORE BLK OXD STL
Clamp Coupling; Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 1/2" X 1/2" Bore Size; 1-1/8" Outside Diameter; 1-3/4" Length; 8-32 X 1/2" Clamp Screw; Black Oxide Steel with Keyway; 5.7OZ Approximate Weight
Part #
2ISCC-050-050KW
BDI #
193652
Details
101.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/2ISCC-050-050KW/p/193652
Your Price
$ 101.97 / each
$ 102.00 / each BDIExpress
$ 102.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163022
Weight / Kilogram
0.162
EAN
0044861051139
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 1/2" X 1/2" Bore Size; 1-1/8" Outside Diameter; 1-3/4" Length; 8-32 X 1/2" Clamp Screw; Black Oxide Steel with Keyway; 5.7OZ Approximate Weight
Long Description
Clamp Coupling; Two-Piece Industry Standard Clamping Couplings 2ISCC-Series; 1/2" X 1/2" Bore Size; 1-1/8" Outside Diameter; 1-3/4" Length; 8-32 X 1/2" Clamp Screw; Black Oxide Steel with Keyway; 5.7OZ Approximate Weight

