https://www.bdiexpress.com/medias/MFRDVCXXXXXX-800-A-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzNXxpbWFnZS9qcGVnfGFHVXlMMmcyTXk4eE1EazNOVEF5TXpFd05EQXpNQzlOUmxKRVZrTllXRmhZV0ZoZk9EQXdYMEZmUVV4Zk16QXdlRE13TUM1cWNHY3w0ODU5NGZmYmJhYmRlZTAzMjg1MGUyZTkyNDc4NWE2N2E0NWYwZGYxZTk0MDlhYmUyZTYwNmUxODYzYmFlYWJj
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-800-A-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYzNXxpbWFnZS9qcGVnfGFHVXlMMmcyTXk4eE1EazNOVEF5TXpFd05EQXpNQzlOUmxKRVZrTllXRmhZV0ZoZk9EQXdYMEZmUVV4Zk16QXdlRE13TUM1cWNHY3w0ODU5NGZmYmJhYmRlZTAzMjg1MGUyZTkyNDc4NWE2N2E0NWYwZGYxZTk0MDlhYmUyZTYwNmUxODYzYmFlYWJj
DIXON VALVE
DIXON VALVE
400-A-AL
DIXON VALVE DIXON VALVE
Description
400-A-AL CAM AND GROOVE ADAPTER ; 4IN A-AF ALUMINUM
Hose Adapter; Cam and Groove Type A Adapter X FNPT; 356T6 Aluminum Material; 4" Size; 100 PSI Maximum Operating Pressure; 10 Pack Per Box
Part #
400-A-AL
BDI #
17284055
Details
87.55
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/400-A-AL/p/17284055
Your Price
$ 87.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.589
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hose
Weight / LBS
1.375
Product Detail
Hose Adapter
Product Specification
Hose Adapter; Cam and Groove Type A Adapter X FNPT; 356T6 Aluminum Material; 4" Size; 100 PSI Maximum Operating Pressure; 10 Pack Per Box
Long Description
Hose Adapter; Cam and Groove Type A Adapter X FNPT; 356T6 Aluminum Material; 4" Size; 100 PSI Maximum Operating Pressure; 10 Pack Per Box
