DUFF-NORTON
DUFF-NORTON
451247C
DUFF-NORTON DUFF-NORTON
Description
451247C ROTARY UNION ; 1-1/4"PIPE SIZE 1/2 NPT
Pipe Elbow; 1/2" NPT Thread Size; 133.8 Body Length; 1000RPM Speed; 100 to 750PSI Pressure; Water | Steam | Hot Oil | Air Media; Dual Flow; 300 to 395 Deg F Temperature; 5000 Series; General Purpose
Part #
451247C
BDI #
24941430

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/451247C/p/24941430
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27121704
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Pipe
Manufacturer URL
https://www.cmco.com
Product Detail
Pipe Elbow
Product Specification
1/2" NPT Thread Size; 133.8 Body Length; 1000RPM Speed; 100 to 750PSI Pressure; Water | Steam | Hot Oil | Air Media; Dual Flow; 300 to 395 Deg F Temperature; 5000 Series; General Purpose
Long Description
Pipe Elbow; 1/2" NPT Thread Size; 133.8 Body Length; 1000RPM Speed; 100 to 750PSI Pressure; Water | Steam | Hot Oil | Air Media; Dual Flow; 300 to 395 Deg F Temperature; 5000 Series; General Purpose