Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

65-531 https://www.bdiexpress.com/medias/INDMDABUSHXX-PIP-IRN-65510-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNzV8aW1hZ2UvanBlZ3xhRGxsTDJobE9TODVPVGt5TVRJME5EazNPVFV3TDBsT1JFMUVRVUpWVTBoWVdGOVFTVkJmU1ZKT1h6WTFOVEV3WHpNd01IZ3pNREF1YW5Cbnw2OWI2OGI2Y2RjNGJlYzY5YmEyMDkyN2E3NzE4MzY5NGE2MDVlYWNkMGNjODBlMWFlMGY4NmNkNzdiNjFjMzE5
21580084 Fittings And Adapters 

MIDLAND METAL MIDLAND METAL

65-531

Description

65-531 HEX BUSHING ; 2 X 1-1/2 M X F BLACK MALL

Pipe Bushing; 2" MNPT X 1-1/2" FNPT; Black Finish; Class 150; 2.48" Hex; 1-1/2" Length

Part #

65531

BDI #
21580084

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11.33 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 11.33 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
MIDLAND INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
40172306
Weight / Kilogram
0.27
Product Group - BDI
F02172
Noun
Bushing
Keyword String
Pipe Malleable Iron
Product Detail
Pipe Bushing
Product Specification
2" MNPT X 1-1/2" FNPT; Black Finish; Class 150; 2.48" Hex; 1-1/2" Length
Long Description
Pipe Bushing; 2" MNPT X 1-1/2" FNPT; Black Finish; Class 150; 2.48" Hex; 1-1/2" Length