Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg ELASTIC BUSHING 8MM TUBING
599682 Fittings And Adapters 

TIMKEN LOVEJOY TIMKEN LOVEJOY

ELASTIC BUSHING 8MM TUBING

Description

ELASTIC BUSHING 8MM TUBING

Tube Bushing; 8MM Outer Diameter; 14MM Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature

Part #

84527101903

BDI #
599682

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
40183108
Weight / Kilogram
0.005
EAN
0845271019036
Product Group - BDI
F02234
Noun
Bushing
Keyword String
Tube
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Tube Bushing
Product Specification
8MM Outer Diameter; 14MM Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature
Long Description
Tube Bushing; 8MM Outer Diameter; 14MM Inside Diameter; Elastic Material; 194 to 203 Deg F Temperature