Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G20730-1225 https://www.bdiexpress.com/medias/INDGATCPLGXX-GS-FDHORX90-G207-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI0MnxpbWFnZS9qcGVnfGFESTVMMmd4WVM4eE1ETXdORFF3TlRjMk5qRTNOQzlKVGtSSFFWUkRVRXhIV0ZoZlIxTmZSa1JJVDFKWU9UQmZSekl3TjE4eFFVNUhVbDh6TURCNE16QXdMbXB3Wnd8OGNiNWI1NDZhYjkzNjAzMDEyMjcwNmU3NjkwMDFjYWFlNGUxZjA1ZWFjMTc5MDAyZDBmZGRhM2VkNGM4YjQ3YQ
1092966 Fittings And Adapters 

GATES GATES

G20730-1225

Description

12GS-25FDHORX90M HOSE COUPLING ; FEMALE DIN 24 CONE SWIVEL

Hose Coupling; Global Spiral; Bite-The-Wire Crimp; 0.752" Hose Inside Diameter; DIN Heavy Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; Swivel; 0.984" Outside Diameter; No.25 FDHORX End Connection Type; M36X2.0 End Connection Size; 1.811" Nut Size; 2.953" Cutoff Size; 4.858" Length; 2.52" Drop Size; 250 Deg F Temperature

Part #

734792195

BDI #
1092966

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

199.8 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 199.80 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.52
EAN
0072053438031
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G20730-1225
Manufacturer Internal Number
734792195
Weight / LBS
1.14
Product Detail
Hose Coupling
Product Specification
Global Spiral; Bite-The-Wire Crimp; 0.752" Hose Inside Diameter; DIN Heavy Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; Swivel; 0.984" Outside Diameter; No.25 FDHORX End Connection Type; M36X2.0 End Connection Size; 1.811" Nut Size; 2.953" Cutoff Size; 4.858" Length; 2.52" Drop Size; 250 Deg F Temperature
Long Description
Hose Coupling; Global Spiral; Bite-The-Wire Crimp; 0.752" Hose Inside Diameter; DIN Heavy Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; Swivel; 0.984" Outside Diameter; No.25 FDHORX End Connection Type; M36X2.0 End Connection Size; 1.811" Nut Size; 2.953" Cutoff Size; 4.858" Length; 2.52" Drop Size; 250 Deg F Temperature