Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G25101-0406 https://www.bdiexpress.com/medias/INDGATCPLGXX-G-MPLN-G25101-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNjZ8aW1hZ2UvanBlZ3xhR001TDJnME55OHhNRE13TkRNek16STFNRFU1TUM5SlRrUkhRVlJEVUV4SFdGaGZSMTlOVUV4T1gwY3lOVEV3TVY4eFFVNUhVbDh6TURCNE16QXdMbXB3Wnd8YTM2MTcxNWNmZjQ5MjU1NjMzZjFmMmFmNDM5NTIwZWJkNTE0YjcwMzI3ZjAyMWFhMTJiNGM2OWM0OTE0YWI3OQ
1107862 Fittings And Adapters 

GATES GATES

G25101-0406

Description

4G-6MPLN HOSE COUPLING ; NON-RETURNABLE

Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; 0.688" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; No.6 MPLN End Connection Type; 3/8"-18 End Connection Size; 1.535" Cutoff Size; 2.559" Length

Part #

710016625

BDI #
1107862

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22.2 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 22.20 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.07
EAN
0072053171655
Product Group - BDI
F02172
Harmonized Tariff Code
8412.90.90.15
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25101-0406
Manufacturer Internal Number
710016625
Weight / LBS
0.16
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; 0.688" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; No.6 MPLN End Connection Type; 3/8"-18 End Connection Size; 1.535" Cutoff Size; 2.559" Length
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; 0.688" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; No.6 MPLN End Connection Type; 3/8"-18 End Connection Size; 1.535" Cutoff Size; 2.559" Length