Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G25510-0405 https://www.bdiexpress.com/medias/INDGATCPLGXX-G-MFA-G25510-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMjl8aW1hZ2UvanBlZ3xhR0UyTDJnNE5DOHhNRE13TkRNek1UUTRNVEV4T0M5SlRrUkhRVlJEVUV4SFdGaGZSMTlOUmtGZlJ6STFOVEV3WHpGQlRrZFNYek13TUhnek1EQXVhbkJufGJjMGY1YWJjNDlhMTZmMmJjODE4N2JkZjU0NWZiYjYyYTc0ZWVjYjBjMzEwNzRiODRlNWM1YWZiY2JlM2NkNzE
1107810 Fittings And Adapters 

GATES GATES

G25510-0405

Description

4G-5MFA HOSE COUPLING ; MEGACRIMP SAE MALE FLARELESS ASSY

Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; 0.5" Stem Diameter; Flareless Tube Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Compression Seal Type; 24 Deg Mating Angle; Inverted Nose Seat; No.5 MFA End Connection Type; 1/2"-20 End Connection Size; 0.625" Nut Size; 0.945" Cutoff Size; 1.969" Length

Part #

710016455

BDI #
1107810

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

44.29 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 44.29 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.07
EAN
0072053288087
Product Group - BDI
F02172
Harmonized Tariff Code
8412.90.90.15
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25510-0405
Manufacturer Internal Number
710016455
Weight / LBS
0.15
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; 0.5" Stem Diameter; Flareless Tube Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Compression Seal Type; 24 Deg Mating Angle; Inverted Nose Seat; No.5 MFA End Connection Type; 1/2"-20 End Connection Size; 0.625" Nut Size; 0.945" Cutoff Size; 1.969" Length
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.252" Hose Inside Diameter; 0.5" Stem Diameter; Flareless Tube Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Compression Seal Type; 24 Deg Mating Angle; Inverted Nose Seat; No.5 MFA End Connection Type; 1/2"-20 End Connection Size; 0.625" Nut Size; 0.945" Cutoff Size; 1.969" Length