GATES
GATES
G25655-1018X
GATES GATES
Description
10G-18FDLORX90 XBULK HOSE COUPLING ; NON-RETURNABLE 75/PAK
Hydraulic Adapter; M26 X 1.5 Thread Size; 0.965" Female Thread ID; Female DIN 24 Cone Swivel-Light Series With O-Ring-90 Bent Tube
Part #
71009955
BDI #
1090358
Details
127.72
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/G25655-1018X/p/1090358
Your Price
$ 127.72 / each
$ 128.00 / each BDIExpress
$ 128.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.24
EAN
0072053846287
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hydraulic
Weight / LBS
0.53
Product Detail
Hydraulic Adapter
Product Specification
Hydraulic Adapter; M26 X 1.5 Thread Size; 0.965" Female Thread ID; Female DIN 24 Cone Swivel-Light Series With O-Ring-90 Bent Tube
Long Description
Hydraulic Adapter; M26 X 1.5 Thread Size; 0.965" Female Thread ID; Female DIN 24 Cone Swivel-Light Series With O-Ring-90 Bent Tube

