Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G44110-1212 https://www.bdiexpress.com/medias/INDGATCPLGXX-GLX-FP-G44110-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NDB8aW1hZ2UvanBlZ3xhREZqTDJnME1DOHhNRE13TkRNME1URXhORGt4TUM5SlRrUkhRVlJEVUV4SFdGaGZSMHhZWDBaUVgwYzBOREV4TUY4eFFVNUhVbDh6TURCNE16QXdMbXB3Wnd8NzhiYWYwNTFkNjA0NTZjZDVlZmMxY2JjZTJjOTYzNjIyNjk2ODU0N2M3NzUxMmNjM2VhZDBkNjkyZTVjMWM1Mg
1092774 Fittings And Adapters 

GATES GATES

G44110-1212

Description

G44110-1212 12GLX-12FP HOSE COUPLING ; NON-RETURNABLE

Hose Coupling; GLX Series; Crimped Solution; 0.752" Hose Inside Diameter; 1.25" Stem Diameter; Pipe To NPSF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 60 Deg Thread Angle; No.12 FP End Connection Type; 3/4"-14 End Connection Size; 1.22" Cutoff Size; 3.228" Length; For Use With All Type of Textile-Reinforced Hose

Part #

710700465

BDI #
1092774

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

48.41 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 48.41 / each
$ 49.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
32101517
Weight / Kilogram
0.22
EAN
0770075386087
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G44110-1212
Manufacturer Internal Number
710700465
Weight / LBS
0.48
Product Detail
Hose Coupling
Product Specification
GLX Series; Crimped Solution; 0.752" Hose Inside Diameter; 1.25" Stem Diameter; Pipe To NPSF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 60 Deg Thread Angle; No.12 FP End Connection Type; 3/4"-14 End Connection Size; 1.22" Cutoff Size; 3.228" Length
Long Description
Hose Coupling; GLX Series; Crimped Solution; 0.752" Hose Inside Diameter; 1.25" Stem Diameter; Pipe To NPSF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 60 Deg Thread Angle; No.12 FP End Connection Type; 3/4"-14 End Connection Size; 1.22" Cutoff Size; 3.228" Length; For Use With All Type of Textile-Reinforced Hose