https://www.bdiexpress.com/medias/INDGATCPLGXX-PCTS-FJSX-G51210-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTV8aW1hZ2UvanBlZ3xhRFpqTDJoa1lTOHhNRE13TkRNME9ERTVNamM1T0M5SlRrUkhRVlJEVUV4SFdGaGZVRU5VVTE5R1NsTllYMGMxTVRJeE1GOHhRVTVIVWw4ek1EQjRNekF3TG1wd1p3fDM0OWU5NjQ1YmUxYjYxNDlhMmY5MWVjOWFiYjA5NTAzZTAyZjcwMjY3YTQ4ZTYyNDVmYjAyODI2NjhkN2I4YWU
https://www.bdiexpress.com/medias/INDGATCPLGXX-PCTS-FJSX-G51210-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTV8aW1hZ2UvanBlZ3xhRFpqTDJoa1lTOHhNRE13TkRNME9ERTVNamM1T0M5SlRrUkhRVlJEVUV4SFdGaGZVRU5VVTE5R1NsTllYMGMxTVRJeE1GOHhRVTVIVWw4ek1EQjRNekF3TG1wd1p3fDM0OWU5NjQ1YmUxYjYxNDlhMmY5MWVjOWFiYjA5NTAzZTAyZjcwMjY3YTQ4ZTYyNDVmYjAyODI2NjhkN2I4YWU
GATES
GATES
G51210-0204
GATES GATES
Description
2PCTS-4FJSX COUPLING ; 1/4" HOSE ID 7/16"-20 SAE THREAD
Hose Coupling; PCTS Thermoplastic; Swage Style; 0.126" Hose Inside Diameter; 0.5" Stem Diameter; Dual Seat FJX/SAE Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 37/45 Deg Mating Angle; Swivel; No.4 FJSX End Connection Type; 7/16"-20 End Connection Size; 0.625" Nut Size; 1.12" Cutoff Size; 1.732" Length
Part #
733811995
BDI #
1102814
Details
29.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/G51210-0204/p/1102814
Your Price
$ 29.87 / each
$ 30.00 / each BDIExpress
$ 30.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.027
EAN
0072053844504
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G51210-0204
Manufacturer Internal Number
733811995
Weight / LBS
0.06
Product Detail
Hose Coupling
Product Specification
PCTS Thermoplastic; Swage Style; 0.126" Hose Inside Diameter; 0.5" Stem Diameter; Dual Seat FJX/SAE Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 37/45 Deg Mating Angle; Swivel; No.4 FJSX End Connection Type; 7/16"-20 End Connection Size; 0.625" Nut Size; 1.12" Cutoff Size; 1.732" Length
Long Description
Hose Coupling; PCTS Thermoplastic; Swage Style; 0.126" Hose Inside Diameter; 0.5" Stem Diameter; Dual Seat FJX/SAE Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 37/45 Deg Mating Angle; Swivel; No.4 FJSX End Connection Type; 7/16"-20 End Connection Size; 0.625" Nut Size; 1.12" Cutoff Size; 1.732" Length
