DIXON VALVE
DIXON VALVE
RD150EZ
DIXON VALVE DIXON VALVE
Description
RD150EZ CAM AND GROOVE COUPLER ; 1 1/2IN SS EZ COUPLERXFNPT
Hose Coupling; Ez Boss-Lock Cam and Groove Type D Coupler X FNPT; 316 Stainless Steel Material; Buna-N Seal; 1-1/2" Size; 250 PSI Maximum Operating Pressure; 10 Pack Per Box
Part #
RD150EZ
BDI #
17286314
Details
191.58
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/RD150EZ/p/17286314
Your Price
$ 191.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.778
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Hose
Weight / LBS
1.74
Product Detail
Hose Coupling
Product Specification
Hose Coupling; Ez Boss-Lock Cam and Groove Type D Coupler X FNPT; 316 Stainless Steel Material; Buna-N Seal; 1-1/2" Size; 250 PSI Maximum Operating Pressure; 10 Pack Per Box
Long Description
Hose Coupling; Ez Boss-Lock Cam and Groove Type D Coupler X FNPT; 316 Stainless Steel Material; Buna-N Seal; 1-1/2" Size; 250 PSI Maximum Operating Pressure; 10 Pack Per Box

