Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SS2S7-2-316L https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996604-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE1NjJ8aW1hZ2UvanBlZ3xhRGsyTDJnNU5DODVPVGcyTWpNNU5EazJNakl5TDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs1TmpZd05GOHpNREJZTXpBd0xtcHdad3xkZTE5N2Y1MGUxMzMzYTFhYzNmOTlhYjVkMzA1MmYyMWI2MzRhOWY3ZDZlYTZmMmU0MjIxNDkyODJiMjg5ZDA2
24996608 Fittings And Adapters 

SANITARY SOLUTIONS SANITARY SOLUTIONS

SS2S7-2-316L

Description

SS2S7-2-316L 90DEG BUTTWELD ELBOW ; 2"OD W/TANGENT 4.062 CTF POLISH ID/OD

Tube Elbow; 90 Degree; 2" Tube Outside Diameter; 0.065" Wall Thickness; With Tangent; 316L Stainless Steel Material

Part #

SS2S7-2-316L

BDI #
24996608

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

34.97 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 34.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SANITARY SOLUTIONS
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.80
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.sanitarysolutions.com
Product Detail
Tube Elbow
Product Specification
90 Degree; 2" Tube Outside Diameter; 0.065" Wall Thickness; With Tangent; 316L Stainless Steel Material
Long Description
Tube Elbow; 90 Degree; 2" Tube Outside Diameter; 0.065" Wall Thickness; With Tangent; 316L Stainless Steel Material