DIXON VALVE
DIXON VALVE
ST20
DIXON VALVE DIXON VALVE
Description
ST20 COMBINATION NIPPLE ; 1-1/2" MALE NPT WRENCH GRIP
Fitting; Steel Body Material; Male/Male Connection Type; 4.156" Nominal Height; 1-1/2" Male Barb/Hose; 1-1/2" NPT Male Thread; 50/Pack Quantity; Adapter Type
Part #
ST20
BDI #
17286588
Details
18.54
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/ST20/p/17286588
Your Price
$ 18.54 / each
$ 19.00 / each BDIExpress
$ 19.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.243
Product Group - BDI
F02172
Noun
Fitting
Manufacturer Item Number
238-ST20
Weight / LBS
0.1
Product Detail
Fitting
Product Specification
Steel Body Material; Male/Male Connection Type; 4.156" Nominal Height; 1-1/2" Male Barb/Hose; 1-1/2" NPT Male Thread; 50/Pack Quantity; Adapter Type
Long Description
Fitting; Steel Body Material; Male/Male Connection Type; 4.156" Nominal Height; 1-1/2" Male Barb/Hose; 1-1/2" NPT Male Thread; 50/Pack Quantity; Adapter Type

