对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

U2-SSN-0720 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=405761&size=2&newsize=300
25235048 配件/适配器 

BOSHART INDUSTRIES BOSHART INDUSTRIES

U2-SSN-0720

描述

BOSHART INDUSTRIES U2-SSN-0720

No. 304 Schedule 40 stainless steel nipples are ideal for potable water, under ground and irrigation systems, agricultural applications such as barns, or anywhere high corrosion resistance is an asset. Installing stainless steel fittings requires the use of quality pipe joint compound or PTFE (polytetrafluoroethylene) tape formulated specifically for stainless applications. Meets ISO4144 standards.

制造商部件号

U2-SSN-0720

BDI部件号
25235048

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
BOSHART INDUSTRIES
最低订购量
EAN条码
0777808458813
重量 / Kilogram
0
Product Group - BDI
F02172
详细描述
No. 304 Schedule 40 stainless steel nipples are ideal for potable water, under ground and irrigation systems, agricultural applications such as barns, or anywhere high corrosion resistance is an asset. Installing stainless steel fittings requires the use of quality pipe joint compound or PTFE (polytetrafluoroethylene) tape formulated specifically for stainless applications. Meets ISO4144 standards.