

TOMPKINS INDUSTRIES
TOMPKINS INDUSTRIES
W43-12-12
TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES
Description
W43-12-12 PIPE FLANGE PAD ; 3/4IN-14 FEMALE X 3/4IN FLANGE
Pipe Flange Pad-Code 61; Domestic Steel; 3/4-14 Thread; 12 Thread Nominal Size; Female Pipe Thread Type; 3/4" Thread
Part #
W43-12-12
BDI #
17177900

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/W43-12-12/p/17177900
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40174700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Flange
Keyword String
Pipe
Product Detail
Pipe Flange
Product Specification
Pipe Flange Pad-Code 61; Domestic Steel; 3/4-14 Thread; 12 Thread Nominal Size; Female Pipe Thread Type; 3/4" Thread
Long Description
Pipe Flange Pad-Code 61; Domestic Steel; 3/4-14 Thread; 12 Thread Nominal Size; Female Pipe Thread Type; 3/4" Thread