Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZUSA-TF-VAC-30 https://www.bdiexpress.com/medias/INDU-S-STRRED-TUTOTU-HV-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM1OXxpbWFnZS9qcGVnfGFEUXhMMmczWlM4eE1EYzJPRFk0TURnME5UTTBNaTlKVGtSVkxWTmZVMVJTVWtWRVgxUlZWRTlVVlY5SVZsOHpNREI0TXpBd0xtcHdad3w5MDNjMDQyMjUxZWQ2Zjg4NDc3NWFkZDViYzk0MzdhMDU3M2I5NzE1MTM2NDQyMmJmNjc4YmQ0ZWEwMmRmOGFl
23745548 Fittings And Adapters 

USA SEALING USA SEALING

ZUSA-TF-VAC-30

Description

ZUSA-TF-VAC-30 3/4" OD X 2" L ; TUBE REDUCER STRAIGHT SST

Vacuum Fitting, Straight Reducer, 2" Tube X 3/4" Tube, Designed for Use in Ultra High Vacuum Applications, These Fittings Have a Center Ring That is Specifically Designed For These Applications, Connected With a Clamp and Another Quick-Clamp Fitting Which Provides Easy Access to The Process Line, These Fittings are Also Known as NW, KF and QF Fittings

Part #

ZUSA-TF-VAC-30

BDI #
23745548

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
UNSPSC
40183112
Weight / Kilogram
0.135
EAN
0193005174866
Product Group - BDI
F02172
Harmonized Tariff Code
7307.21.50.00
Noun
Fitting
Keyword String
Reducer Tube
Manufacturer URL
https://usasealing.com
Product Detail
Tube Reducer Fitting
Product Specification
Vacuum Fitting, Straight Reducer, 2" Tube X 3/4" Tube
Long Description
Vacuum Fitting, Straight Reducer, 2" Tube X 3/4" Tube, Designed for Use in Ultra High Vacuum Applications, These Fittings Have a Center Ring That is Specifically Designed For These Applications, Connected With a Clamp and Another Quick-Clamp Fitting Which Provides Easy Access to The Process Line, These Fittings are Also Known as NW, KF and QF Fittings